Zoro Homepage

Bellman Cart, Metal, Tubular Frame, Black

  • Mfr # 8300-LAB

  • Zoro # G5932096


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Width
43 in
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-LAB
Zoro #
G5932096
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
72 1/2 in
Overall Width
43 in
Depth
38 in
Height
73 in
Deck Width (In.)
23 1/2 in
Caster Dia. (In.)
4 in
Deck Length (In.)
38 in
Width
23 1/2 in
Overall Depth
23 in
Deck Length
38 in
Deck Width
23 1/2 in
Caster Diameter
4 in

Details

Material
metal
Bumper Color
Black
Load Capacity (Lb.)
300 lb
Item
Bellman Cart
Includes
Garment Bag Hook
Frame
Tubular Metal
Finish
Powder Coated
Load Capacity
150 lb
Product Type
Compact Luggage Cart
Frame Material
Steel
Platform Material
Steel

Description

Bellman Cart, Metal, Tubular Metal Frame, Bumper Color Black, Deck Length (In.) 38, Deck Width (In.) 23-1/2, 73 In. Height, 38 In. Depth, 23-1/2 In. Width, Black Powder Finish, 4 Caster Dia. (In.), Load Capacity (Lb.) 300, Includes Garment Bag Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.