Bellman Cart, Stnlss Steel, Gray Carpet

  • Mfr # 2099GY-040-GRY

  • Zoro # G5464103


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2099GY-040-GRY
Zoro #
G5464103
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Deck Width (In.)
23 in
Deck Length (In.)
43 in
Height
73 in
Depth
23 in
Caster Dia. (In.)
5 in
Caster Diameter
5 in
Deck Width
23 in
Frame Diameter
1 in
Deck Length
43 in

Details

Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Finish
Stainless steel
Carpet Color
Gray
Frame
Stainless Steel
Includes
Poly Tire, Hardware
Load Capacity
1,200 lb
Product Type
Bellman Cart
Deck Material
Plywood
Caster Color
Gray
Caster Type
Polyurethane Swivel Casters
Frame Material
Stainless Steel
Frame Finish
Stainless Steel

Description

Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.