Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellman Cart, Stnlss Steel, Red Carpet

  • Mfr # 2099GY-040-RED

  • Zoro # G5464112


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2099GY-040-RED
Zoro #
G5464112
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Height
73 in
Deck Length (In.)
43 in
Depth
23 in
Caster Dia. (In.)
5 in
Deck Width (In.)
23 in
Caster Diameter
5 in
Frame Diameter
1 in
Deck Width
23 in
Deck Length
43 in

Details

Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Finish
Stainless steel
Includes
Poly Tire, Hardware
Frame
Stainless Steel
Carpet Color
Red
Load Capacity
1,200 lb
Product Type
Bellman Cart
Frame Finish
Stainless Steel
Caster Type
Polyurethane Swivel Casters
Caster Color
Gray
Frame Material
Stainless Steel
Deck Material
Plywood

Description

Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Red, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.