Shop JAMCO

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 54 in L

  • Mfr # SW448P800GP
  • Zoro # G9950631

product price: 
$
754.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
54 in
Overall Width
37 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SW448P800GP
Zoro #
G9950631
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Raised
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
Raised Handle Utility Cart
Gauge
12 ga
Electrical Included
No
Distance Between Shelves
17 in
Includes
Raised Offset Handle
Capacity per Shelf
2,400 lb
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped/Flush Combination
Non-Marking
No
Number of Drawers
0
Construction
Welded Steel
Type
2 Shelf
Number of Compartments
0
Method of Construction
Bolted
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
42 in
Overall Length
54 in
Overall Width
37 in
Caster Dia.
8 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
36 in
Top Shelf Height
30 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 37 in x 42 in
Top Shelf Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 36 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 36 in, Includes Raised Offset Handle, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.