Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellmans Cart, Stainlss, Gray Carpet, 2 In.

  • Mfr # 3599BK-010-GRY

  • Zoro # G5611837


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Overall Height
77 in
Overall Length
45 in
Overall Width
24 in
Material
Stainless Steel
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3599BK-010-GRY
Zoro #
G5611837
UPC #
-
Country of Origin
China

Dimensions

Overall Height
77 in
Overall Length
45 in
Overall Width
24 in
Height
77 in
Deck Length (In.)
45 in
Caster Dia. (In.)
8 in
Deck Width (In.)
25 in
Width
44 1/4 in
Depth
24 1/8 in
Caster Diameter
8 in
Deck Width
25 in
Deck Length
44 in
Frame Diameter
2 in

Details

Material
Stainless Steel
Bumper Color
Black
Load Capacity (Lb.)
1,200 lb
Item
Bellmans Cart
Carpet Color
Gray
Finish
Silver
Includes
8 in Black Pneumatic Tire, Hardware
Load Capacity
800 lb
Product Type
Bellman Cart
Deck Material
Plywood
Caster Type
(2) Rigid, (2) Swivel
Frame Finish
Silver

Description

Bellmans Cart, Stainless Steel, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 45, Deck Width (In.) 25, 77 In. Height, 24-1/8 In. Depth, 44-1/4 In. Width, Silver Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200, Includes 8 In. Black Pneumatic Tire, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.