This item is Discontinued.

Csl Coat Rack, Zinc, 16In.x14-3/4In.x32In. 1056-32

Coat Rack, Zinc, 16In.x14-3/4In.x32In. (Discontinued)

  • Mfr # 1056-32
  • Zoro # G1221674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1056-32
Zoro #
G1221674
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
16
Depth (In.)
14-3/4
Width (In.)
32

Details

Item
Coat Rack
Holds
Up to 16 garments
Material
Zinc
Includes
1 in Dia Hanging Bar for Standard Hangers
Type
Wall Mount

Description

Coat Rack, Wall Mount, Height (In.) 16, Depth (In.) 14-3/4, Width (In.) 32, Holds Up to 16 garments, Material Zinc, Includes 1 in Dia Hanging Bar for Standard Hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.