Bellman Cart, Black, Red Carpet (Discontinued)
- Mfr # 2011BK-050-RED
- Zoro # G5465135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2011BK-050-RED
Zoro #
G5465135
UPC #
-
Country of Origin
United States
Dimensions
Deck Length (In.)
43
Deck Width (In.)
23
Caster Dia. (In.)
8 in
Height
73 in
Depth
23 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Frame
Black
Carpet Color
Red
Finish
Black
Includes
Poly Tire, Hardware
Description
Bellman Cart, Metal, Black Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.