Luggage Rack, Flat Top, Black, PK6
Mfr # 0155BL-BL
Zoro # G5798432
product price: $379.99
/pk 6, $63.33/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
20 1/4 in
Width
26 in
Finish
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0155BL-BL
Zoro #
G5798432
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
16 in
Height
20 1/4 in
Width
26 in
Overall Height
20 in
Overall Depth
16 1/2 in
Overall Width
26 in
Details
Item
Folding Luggage Rack
Finish
Black
Material
Steel
Holds
200 lb
Product Type
Flat Top Luggage Rack
Frame Color
Black
Includes Back Rail/Handle
No Rail/Handle
Includes Back Webbing
No Back Webbing
Load Capacity
200 lb
Description
Folding Luggage Rack, Steel, Height 20 1/4 in, Depth 16 in, Width 26 in, Black Finish, Holds 200 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.