Wooden Clothes Organizer Set, 360 Deg Swivel Hook, Pant Bar and Notched Shoulders, Natural Finish, 30PK
- Mfr # SLHWD30
- Zoro # G116273302
Key Features
Specifications
Details
- MFR #
- SLHWD30
- Zoro #
- G116273302
- UPC #
- 842893147444
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Natural
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Discover the perfect blend of style and functionality with the SereneLife 30 Pcs Heavy Duty Solid Wooden Hangers. Designed with a sleek natural wood grain finish, these hangers not only enhance your closet's aesthetic but also offer robust support for all your clothing essentials. Each hanger features a sturdy construction, accommodating up to 7.02 lbs., making them perfect for heavy winter coats or delicate dresses alike. The 360 Deg swivel hook provides easy access, while the pants bar design allows for versatile hanging options. Enjoy a frustration-free experience with smooth finishes and notches for camisoles, ensuring your favorite pieces stay organized and wrinkle-free. Transform your closet into a well-ordered space with these stylish hangers.
- 30-Pack Wooden Hangers: Includes 30 solid wooden hangers measuring 17.5" x 0.47" x 9.25", perfect for adult-sized clothing. Each hanger has a rounded design with convenient hooks for hanging ties and small accessories.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.