Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57-LM800I
Zoro #
G1081823
UPC #
644425572478
Country of Origin
China
Dimensions
Thread Size
5/8-11
Details
Item
Rotary Laser Level
Leveling Type
Electronic Self-leveling
Number of Beams
3
Range w/o Detector
200 ft
Rotating Speed
0,150,300,600 rpm
Range w/Detector
2800 ft
Visual/Audible Indicators
Yes
Plumb Up
Yes
Laser Class
II
Plumb Down
Yes
Auto Shutoff
No
Auto Leveling Range
5 Degrees
Accuracy
1/16" @ 100 ft.
Includes
Remote Control, NiMH Battery, Charger, Glasses, (2) Targets, Wall Mount, Manual and Case
Beam Color
Red
Features
Interior
Preset Angle
0,10,45,90,180 Degrees
Power Source
NiMh Battery Stick
Description
Rotary Laser Level, Accuracy 1/16 in @ 100 ft, Features Interior, Includes Remote Control, NiMH Battery, Charger, Glasses, (2) Targets, Wall Mount, Manual and Case, Number of Beams 3, Leveling Type Electronic Self-Leveling, Rotating Speed 0,150,300,600 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.