This item is Discontinued.

Cst/Berger Rotary Laser Level, Int/Ext, Red, 2800 ft. 57-ALHVPKG

Rotary Laser Level, Int/Ext, Red, 2800 ft. (Discontinued)

  • Mfr # 57-ALHVPKG
  • Zoro # G3120573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57-ALHVPKG
Zoro #
G3120573
UPC #
644425577442
Country of Origin
United States

Dimensions

Width
6 1/4 in
Length
6 3/8 in
Thread Size
5/8-11
Height
8 in
Length (Straight Wireway)
6 3/8 in

Details

Item
Rotary Laser Level
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
0
Range w/o Detector
200 ft
Number of Plumb Vials
0
Horizontal/Vertical
Horizontal and Vertical
Interior/Exterior
Interior and Exterior
Auto Leveling Range
+/-5 Degrees
Includes
Battery Tray, Target, Detector, Detector Bracket, Remote Control, Wall Mount, Glasses, Aluminum Tripod, 8-Ft. Leveling Rod
Slope
+/-10 Degrees
Total Number of Vials
0
Plumb Up
Yes
Rotating Speed
0, 150, 300, 600 rpm
Number of Level Vials
0
Auto Shutoff
Yes
Range w/Detector
2800 ft
Grade Capability
Dual
Number of Scanning Modes
4
Beam Color
Red
Features
Dual Manual Grade, Remote Control Operation, Pre-Set Sweep Modes, CW and CCW Beam Positioning, IP67
Visual/Audible Indicators
Yes
Plumb Down
Yes
Number of 45 Degree Vials
0
Accuracy
+/-1/16 in @ 100 ft
Power Source
(4) D Batteries
Laser Class
2M

Description

Rotary Laser Level, Accuracy +/-1/16 in @ 100 ft, Features Dual Manual Grade, Remote Control Operation, Pre-Set Sweep Modes, CW and CCW Beam Positioning, IP67, Includes Battery Tray, Target, Detector, Detector Bracket, Remote Control, Wall Mount, Glasses, Aluminum Tripod, 8-Ft. Leveling Rod, Number of Beams 2, Number of Dots 0, Number of Lines 0, Leveling Type Electronic Self-Leveling, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 4, Total Number of Vials 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.