Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUTOMATIC HAND SANITIZER DISPE

  • Mfr # ADD-AUTOSP

  • Zoro # G012086792


product price: $74.99
/ea

Key Features

Mount Type
Wall
Operation Mode
Automatic
Height
10.3
Width
4.8
Includes
1 x Automatic Soap Dispenser 1 x Special Key 1 x Set of Assembly Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-AUTOSP
Zoro #
G012086792
UPC #
-
Country of Origin
China

Dimensions

Height
10.3
Width
4.8

Details

Item
Hand Sanitizer Dispenser
Mount Type
Wall
Operation Mode
Automatic
Includes
1 x Automatic Soap Dispenser 1 x Special Key 1 x Set of Assembly Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.