Zoro Homepage

COMPACT SECURITY WALL MOUNT

  • Mfr # PAD-CSWM

  • Zoro # G212091947


product price: $71.85
/ea

Key Features

Compatible With
Apple - iPad (7th Generation), iPad (8th Generation),iPad (9th Generation) iPad Air (4th Generation), iPad Pro (2018) , iPad mini, iPad Air Samsung - Galaxy Tab S3
Package Contents
(1) Security wall mount (2) Keys (1) Set of mounting hardware
Maximum Screen Size Supported
14 in
Minimum Screen Size Supported
7 in
Device Supported
iPad (9th Generation), Tablet, iPad (8th Generation), iPad Air, iPad Pro, iPad mini, iPad Air 4, iPad (7th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CSWM
Zoro #
G212091947
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
14 in
Minimum Screen Size Supported
7 in

Details

Item
Wall Mount
Compatible With
Apple - iPad (7th Generation), iPad (8th Generation),iPad (9th Generation) iPad Air (4th Generation), iPad Pro (2018) , iPad mini, iPad Air Samsung - Galaxy Tab S3
Package Contents
(1) Security wall mount (2) Keys (1) Set of mounting hardware
Device Supported
iPad (9th Generation), Tablet, iPad (8th Generation), iPad Air, iPad Pro, iPad mini, iPad Air 4, iPad (7th Generation)
Mounting Pattern
7(5) 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.