
CTA Digital Mounting Plate for Tablet - 75 x 75, 200 x 200 - Steel
Mfr # ADD-UMPF
Zoro # G5332023
product price: $66.49
/eaKey Features
Material
Steel
Height
7.1"
Width
9.8"
Depth
0.2"
Product Type
Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-UMPF
Zoro #
G5332023
UPC #
656777017217
Country of Origin
United States
Dimensions
Height
7.1"
Width
9.8"
Depth
0.2"
Details
Material
Steel
Product Type
Mounting Plate
Includes
(2) Universal Device Mounting Plates for Forklifts, (1) Set of Universal Mounting Hardware.
Item
Mounting Plate
Device Supported
Tablet
Mounting Pattern
200 x 200, 75 x 75
Description
This CTA DIGITAL brand Mounting Plate For Forklifts is made of steel and measures 7.1" in height, 9.8" in width, and 0.2" in depth. It is a mounting plate type product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.