
CTA Digital (PADHSKSBDC) Security Cases (Discontinued)
- Mfr # PAD-HSKSBDC
- Zoro # G012482105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-HSKSBDC
Zoro #
G012482105
UPC #
656777024154
Country of Origin
China
Dimensions
Fits Screen Size
11 in
Overall Width
8 1/4 in
Overall Height
8 1/4 in
Screen Size Supported
11 in
Details
Color
Black
Material
Metal
Compatible With
Apple - iPad 10.9-inch, iPad 10.2-inch, 11-inch iPad Pro, iPad Gen. 5-6, iPad Pro 9.7, iPad Pro 10.5, iPad Air (Gen. 1-4) Samsung - Galaxy Tab A 9.7" , Galaxy Tab S2 9.7" , Galaxy Tab S3 9.7" , Galaxy Tab 4-10.1"
Mounting Method
Desk Mountable
Item
Tabletop Stand
Compatible Series
iPad Air Gen 3, iPad 10.2 7th to 9th Gen, iPad 10.9 10th Gen, iPad Pro 10.5
Compatible Brand
Apple
Features
3 Month Rechargeable Lock, Heavy-Duty Locking Enclosure, Interior Cable Routing, Programmable Digital Combination Lock, Scratch Protected Base
Includes
Desktop Mounting Plate, Hardware, Mounting Hardware, Adapter, Enclosure, VESA Mount Pole
Product Type
Tabletop Stand
Package Contents
(1) Tablet enclosure (1) Power cable for lock charging (1) Set of mounting hardware (1) Set of tablet adapters
Lock Type
Key
Description
Tablet Cases and Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.