
Cta Protective Case W Build In, PAD-PCGK10W (Discontinued)
- Mfr # PAD-PCGK10W
- Zoro # G400427541
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAD-PCGK10W
Zoro #
G400427541
UPC #
656777018856
Country of Origin
China
Dimensions
Width
7.3"
Height
10.3"
Depth
0.8"
Details
Material
Silicone
Color
White
Product Type
Carrying Case
Compatibility
Apple - iPad (7th Generation), iPad (8th Generation), iPad Pro, iPad Air (3rd Generation)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.