Zoro Homepage

LAPTOP FLOOR STAND

  • Mfr # LT-RFL

  • Zoro # G012351906


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
58"
Depth
2"
Mounting
Floor
Height Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-RFL
Zoro #
G012351906
UPC #
-
Country of Origin
China

Dimensions

Height
58"
Depth
2"
Height Adjustable
Yes
Maximum Screen Size Supported
17.6"
Max. Screen Size Supported
17.60 in

Details

Material
Steel
Mounting
Floor
Package Contents
(1) VESA Compatible Laptop Plate, (1) Add-pole with VESA Plate, (1) Height-adjusting Pole, (1) Stand Base, (5) Swivel Casters, (1) Set Hardware
Features
Swivel Casters, Lockable Casters, Heavy Duty, Adjustable Tilt, Telescoping, 360° Rotation; Height Adjustable
Includes
(1) VESA Compatible Laptop Plate, (1) Add-pole with VESA Plate, (1) Height-adjusting Pole, (1) Stand Base, (5) Swivel Casters, 1 X Set Hardware.
Application
Notebook, Multipurpose
Item
Notebook Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.