Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Equipment

  • Mfr # PAD-MEDVFS

  • Zoro # G612480082


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Overall Height
51 in
Overall Width
16 1/4 in
Material
Plastic, Steel
Number of Drawers
0
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-MEDVFS
Zoro #
G612480082
UPC #
-
Country of Origin
China

Dimensions

Overall Height
51 in
Overall Width
16 1/4 in
Overall Length
18 in

Details

Material
Plastic, Steel
Item
Medical Mobile Floor Stand
Number of Drawers
0
Number of Shelves
1
Number of Dividers
0
Load Capacity
11 lb
Cabinet Color
White
Standards
VESA Compliant
Includes
Anti-Microbial Table, Pole, Base, Power Strip Holder Shelf, Hardware, VESA Plate Arm, (5) Heavy-Duty Locking Wheels
Assembled/Unassembled
Unassembled
Shelf Capacity
33 lb
Caster Brake Type
Total Lock Brake
Caster/Wheel Configuration
(5) Swivel
Caster Wheel/Tread Material
Plastic

Description

Medical Mobile Floor Stand, Assembled/Unassembled Unassembled, Material Plastic, Steel, Load Capacity 11 lb, Caster Wheel/Tread Material Plastic, Caster/Wheel Configuration (5) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color White, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.