Zoro Homepage

Monitor Arms

  • Mfr # ADD-GSMAR

  • Zoro # G112482012


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gold, Red
Material
Steel
Height
17.7"
Width
4.5"
Weight Capacity
24 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-GSMAR
Zoro #
G112482012
UPC #
656777022570
Country of Origin
China

Dimensions

Height
17.7"
Width
4.5"
Depth
22.8"
Overall Length
22 3/4 in
Overall Width
4 1/2 in
Overall Height
17 3/4 in
Height Adjustable
Yes
Maximum Screen Size Supported
35"
Max. Screen Size Supported
35 in

Details

Color
Black, Gold, Red
Material
Steel
Weight Capacity
24 lb
Item
Monitor Arm
Includes
C-Clamp, Gas Spring Monitor Arm, Grommet Clamp, Hardware, (2) VESA Plates
For Use With
VESA 75 mm x 75 mm / 100 mm x 100 mm
Features
(2) USB Ports, 360 Degrees Swivel Arm, Cable Management, Magnetic Joint Covers, 180 Degrees Vertical or Horizontal Flexibility
Number of Monitors
1
Mount Mechanism
Clamp/Grommet
Product Type
Monitor Arm
Device Supported
Monitor, Curved Screen Display, Flat Panel Display
Package Contents
(1) C-Clamp (1) Grommet Clamp (1) Gas Spring Monitor Arm (2) VESA Plate (1) Set of Hardware
Maximum Load Capacity
24.20 lb
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Finishing
Red, Metal
Finish
Red, Metal
Application
Surface, Counter
Number of Displays Supported
1

Description

Monitor Arm, Material Steel, Color Black, Gold, Red, Weight Capacity 24 lb, Features (2) USB Ports, 360 Degrees Swivel Arm, Cable Management, Magnetic Joint Covers, 180 Degrees Vertical or Horizontal Flexibility, Includes C-Clamp, Gas Spring Monitor Arm, Grommet Clamp, Hardware, (2) VESA Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.