Cta Digital
Prem Locking Flr Stnd Kiosk
Mfr # PAD-PARAFW
Zoro # G5329415
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5"
- Height 50"
- Material Steel
- Color White
- Depth 16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Cell Phone Battery - Samsung Galaxy S10, SM-G973, EB-BG973ABU (CEL-SMG973)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V Digital Security Power864 Option 2 Battery (MAX3512829)
- SPECK Balance Folio Case For Apple Ipad 10.9 2022, Arcadia Navy And Moody Grey (150226-9322)
- TARGUS Commgrade TBltcase Hp Elite (THZ811GLZ)
- URBAN ARMOR GEAR Rugged Bluetooth Keyboard with Trackpad for Apple iPad 10.9 2022, Black (124020114031)
- SPECK Balance Folio Case For Apple Ipad 10.9 2022, Plumberry (150226-7265)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- Cta Digital Tablet Cases