
Premium Locking Wall Mount
Mfr # PAD-PARAWS
Zoro # G400440328
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Metal
Width
9.4"
Height
12.1"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-PARAWS
Zoro #
G400440328
UPC #
656777018726
Country of Origin
China
Dimensions
Width
9.4"
Height
12.1"
Depth
1"
Details
Color
Silver
Material
Metal
Product Type
Wall Mount
Features
Cable Management, Durable, Anti-theft, Heavy Duty, Key Lock
Compatibility
Apple - iPad 10.2-inch (7th Generation),11-inch iPad Pro (2018),iPad Air 3 (2019),iPad Gen. 5 (2017),iPad Gen. 6 (2018),iPad Pro 9.7,iPad Pro 10.5,iPad Air Gen. 1-2,,Samsung - Galaxy Tab A 9.7",Galaxy Tab S2 9.7",Galaxy Tab S3 9.7",Galaxy Tab 3 10.1",Galaxy Tab 4 10.1",Galaxy Tab A 10.1" (2019),Galaxy Tab S5E,Lenovo - Tab 4,Microsoft - Surface Go
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.