Zoro Homepage

PREMIUM THIN PROFILE FLOOR STAND WITH VESA PLATE AND BASE BLACK

  • Mfr # PAD-CHKB

  • Zoro # G314884300


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
45"
Width
16"
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CHKB
Zoro #
G314884300
UPC #
656777019174
Country of Origin
China

Dimensions

Height
45"
Width
16"
Depth
12"
Maximum Screen Size Supported
10.2"
Max. Screen Size Supported
10.20 in

Details

Color
Black
Material
Steel
Mounting
Floor
Package Contents
(1) Tablet Enclosure, (1) Stand Body, (2) Keys, (1) Set of Hardware, (1) Set of Tablet Adapters
Features
Slip Resistant, 360° Rotation, Scratch Resistant, Sturdy, Weighted Base, Key Lock, Cable Management, Heavy Duty, Anti-theft
Item
Tablet PC Stand
Includes
(1) Tablet Enclosure, (1) Stand Body, (2) Keys, (1) Set of Hardware, (1) Set of Tablet Adapters.
Application
iPad Air, iPad Pro, Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.