This item is Discontinued.

No Product Image Available

Security Car Mount for iPad, PADMFSC9 (Discontinued)

  • Mfr # PAD-MFSC9
  • Zoro # G4361683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-MFSC9
Zoro #
G4361683
UPC #
656777016043
Country of Origin
Unknown

Description

This flexible, multi-jointed tablet mount allows you to comfortably and safely display your iPad in the front seat of your car. Designed for use with commercial and passenger vehicles alike, this drill-free car mount installs easily to your vehicle's seat rail using included mounting hardware and can be safely removed at any time. The arm features two tilting, rotating joints for custom positioning, plus folding clasps to lock them in place, preventing unwanted movement when in motion. The enclosure tilts and rotates 360 degrees for portrait and landscape orientations, protecting your tablet from theft with a powerful lock and key security system, and allowing full access to your tablet's ports, buttons, cameras, and headphone jack, for card reader compatibility. The case and arm mount are also equipped with an interior cable management system to permit neat tablet charging while in use. Features: Mounts to your vehicle's seat rail with no drilling required; Lock and key security enclosure protects tablet from theft; Two flexible joints on arm rotate, tilt, and lock in place for easy angle adjustment; Tablet holder tilts and rotates 360 degrees for portrait and landscape orientations; Enclosure allows full access to ports, buttons, cameras, and headphone jack; Perfect for passenger or commercial vehicles, like taxis, delivery trucks, emergency vehicles, and more ? Interior cable routing system enables clean charging while in use; Compatible with iPad Gen. 5-6, iPad Pro 9.7, and iPad Air Specifications: Dimensions: 24" x 1" x 1"; Weight: 2.79 lbs.; Maximum height: 26 inches Package contents: (1) Car mount (1) Security enclosure (2) Keys (1) Set of mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.