Tablet Cases and Holders
Mfr # ADD-PARAPRT
Zoro # G612482130
product price: $42.39
/eaKey Features
Color
Black
Material
Metal
Includes
Hardware, Magnetic Printer Shelf Unit, Mounting Bracket for PAD-PARAF Base
Features
Holds Most Receipt Printers
Compatible Manufacturer Part Number
PAD-PARAF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PARAPRT
Zoro #
G612482130
UPC #
656777019075
Country of Origin
China
Details
Color
Black
Material
Metal
Item
Printer Shelf Add-On
Includes
Hardware, Magnetic Printer Shelf Unit, Mounting Bracket for PAD-PARAF Base
Features
Holds Most Receipt Printers
Compatible Manufacturer Part Number
PAD-PARAF
Compatible Series
Paragon Premium Locking Floor Stand Kiosk
Product Type
Printer Shelf Add-On
Compatible Brand
CTA Digital
Description
Tablet Cases and Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.