Zoro Homepage

Tablet Cases and Holders

  • Mfr # ADD-PARASW

  • Zoro # G312482140


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Length
14 in
Width
11.3 in
Height
44.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-PARASW
Zoro #
G312482140
UPC #
656777020521
Country of Origin
China

Dimensions

Length
14 in
Width
11.3 in
Height
44.3 in
Height Adjustable
Yes

Details

Color
Black
Material
Metal
Item
Floor Stand
Features
Interior Cable Routing, Landscape and Portrait Viewing, VESA Plate Rotates 90 Degrees
Includes
Assembly Hardware, Swan Neck Security Stand With VESA Plate
Product Type
Floor Stand
Package Contents
(1) Premium Security Swan Neck Floor Stand with VESA Plate, (1) Set Assembly Hardware
Compatible Series
VESA
Compatible Brand
CTA Digital, VESA

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.