Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-CGSH

  • Zoro # G612482093


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Features
Attachable Battery Pack Cradle, Landscape and Portrait Viewing
Fits Screen Size
13 in
Includes
(4) Swivel Casters, Gooseneck, Multi-function Storage Cradle, Stand Base, Tablet Holder, Telescoping Pole, Tools and Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CGSH
Zoro #
G612482093
UPC #
656777024062
Country of Origin
China

Dimensions

Fits Screen Size
13 in
Overall Height
38 in
Height Adjustable
Yes
Maximum Screen Size Supported
13 in

Details

Color
Black
Material
Metal
Item
Floor Stand
Features
Attachable Battery Pack Cradle, Landscape and Portrait Viewing
Includes
(4) Swivel Casters, Gooseneck, Multi-function Storage Cradle, Stand Base, Tablet Holder, Telescoping Pole, Tools and Hardware
Package Contents
(1) Stand base (1) Handle (1) Telescoping pole (1) Multi-function storage cradle (1) Gooseneck (1) Tablet holder (4) Swivel casters (1) Set of tools and hardware
Product Type
Floor Stand
Display Orientation
Landscape/Portrait
Compatible Series
Universal
Compatible Brand
Universal

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.