Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-CHKLB

  • Zoro # G612482123


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal
Fits Screen Size
13 in
Includes
(4) Swivel Casters, Gooseneck, Multi-function Storage Cradle, Stand Base, Tablet Holder, Telescoping Pole, Tools and Hardware
Features
Attachable Battery Pack Cradle, Landscape and Portrait Viewing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CHKLB
Zoro #
G612482123
UPC #
656777019891
Country of Origin
China

Dimensions

Fits Screen Size
13 in
Overall Height
38 in
Maximum Screen Size Supported
12.9 in

Details

Color
White
Material
Metal
Item
Floor Stand
Includes
(4) Swivel Casters, Gooseneck, Multi-function Storage Cradle, Stand Base, Tablet Holder, Telescoping Pole, Tools and Hardware
Features
Attachable Battery Pack Cradle, Landscape and Portrait Viewing
Package Contents
(1) Tablet enclosure (1) Stand body (2) Keys (1) Set of hardware (1) Set of tablet foam adapter
Product Type
Floor Stand
Compatible Series
Universal
Compatible Brand
Universal

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.