Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cta Digital Tablet Cases and Holders PAD-DASB10

Tablet Cases and Holders (Discontinued)

  • Mfr # PAD-DASB10
  • Zoro # G212482110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-DASB10
Zoro #
G212482110
UPC #
656777017699
Country of Origin
China

Dimensions

Fits Screen Size
10 1/2 in
Maximum Screen Size Supported
10.5 in

Details

Color
Black
Material
Metal
Item
Tabletop Stand
Compatible Brand
Apple
Compatible Series
iPad Air 3 10.5, iPad Pro 10.5, Pad 10.2 7th to 9th Gen
Includes
(2) Keys, EVA Adapter, Kiosk Stand, Mounting Hardware, Stylus and Tether
Package Contents
(1) Kiosk stand, (1) Stylus and tether, (1) Set of EVA adapters, (1) Set of mounting hardware, (2) Keys
Product Type
Tabletop Stand
Features
Rotation, Stylus and Tether

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.