Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-GSMAR

  • Zoro # G112482135


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Metal
Width
4.5 in
Height
17.7 in
Compatible With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-GSMAR
Zoro #
G112482135
UPC #
656777023942
Country of Origin
China

Dimensions

Width
4.5 in
Height
17.7 in
Fits Screen Size
11 in
Overall Height
17 3/4 in
Overall Width
4 1/2 in
Depth
22.8 in
Height Adjustable
Yes
Maximum Screen Size Supported
11 in
Minimum Screen Size Supported
9.7 in

Details

Color
Black, Red
Material
Metal
Compatible With
Item
Adjustable Mount
Features
(2) USB Ports, 180 Degrees Vertical or Horizontal Flexibility, 360 Degrees Swivel Flexible Arm Rotation, Cable Routing System, Heavy-Duty Locking Enclosure, Locking/Unlocking Gas Spring Arm
Includes
(2) Keys, (2) VESA Plates, Allen Key, C-Clamp, Enclosure, Gas Spring Monitor Arm, Grommet Clamp, Hardware, Adapter
Compatible Manufacturer Part Number
Galaxy Tab A/S2/S3 9.7", iPad 10.2-inch (7th-9th Gen), iPad Air 11 inch M2 (2024), iPad Pro 10.5, iPad Pro 11 inch M4 (2024), iPad Pro 9.7
Product Type
Adjustable Mount
Maximum Load Capacity
24.20 lb
Number of Displays Supported
1
Finishing
Metal, Red
Package Contents
(1) Enclosure (1) C-Clamp (1) Grommet Clamp (1) Gas Spring Monitor Arm (2) VESA Plate (2) Keys (1) Set Foam Tablet Adapters (1) Set of Hardware
VESA Mount Compatible
Yes
Durability
Scratch Resistant, Theft Resistant
Device Supported
Monitor, Tablet
Compatible Series
iPad Air 11 M2 (2024)
Compatible Brand
Apple, Samsung
Mount Mechanism
Clamp/Grommet

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.