Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-HSKSBL

  • Zoro # G412482101


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Length
14.6 in
Width
9.2 in
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-HSKSBL
Zoro #
G412482101
UPC #
656777020668
Country of Origin
China

Dimensions

Length
14.6 in
Width
9.2 in
Height
13.5 in
Fits Screen Size
12 7/8 in
Overall Height
13 1/2 in
Overall Width
9 1/4 in

Details

Color
Black
Material
Metal
Item
Tabletop Stand
Features
360 Degrees Enclosure Rotation for Landscape and Portrait Viewing, 360 Degrees Swivel at Base, Cable Routing Through Stand Neck, Heavy-Duty Locking Enclosure, Scratch Protected Base, Slip-Resistant Rubber Grips
Compatible Series
iPad Pro 12.9, Surface Pro 3 to 7
Includes
(2) Cable Keys, (2) Enclosure keys, Cable Lock, Enclosure, Adapter, VESA Kiosk Base
Product Type
Tabletop Stand
Package Contents
(1) Large enclosure (1) VESA Kiosk Base (1) Cable lock (1) Set of foam tablet adapters (2) Enclosure keys (2) Cable keys
Compatible Brand
Apple, Lenovo, Samsung

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.