Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-ICCB109

  • Zoro # G312482119


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Rubber
Width
7.3 in
Height
11.2 in
Compatible With
Apple - iPad (10th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-ICCB109
Zoro #
G312482119
UPC #
656777024727
Country of Origin
China

Dimensions

Width
7.3 in
Height
11.2 in
Overall Height
11 13/64 in
Overall Width
7 19/64 in
Fits Screen Size
10 7/8 in
Depth
2.1 in
Maximum Screen Size Supported
10.9 in

Details

Color
Black
Material
Rubber
Compatible With
Apple - iPad (10th Generation)
Item
Tablet Case
Compatible Brand
Apple
Includes
AC Adaptor, Circle Cable Lock and Keys, Hardware, Charging Dock
Compatible Series
iPad 10.9 10th Gen
Features
Embedded Magnet, Impact Resistant, Splash Proof
Product Type
Tablet Case
Package Contents
Premium Wireless Inductive Charging Case for iPad 10th Gen 10.9" (1) VESA Plate (1) Inductive Charging Back Plate
Carrying Options
Hand Strap
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)
Qi Wireless Ready
Yes
Durability
Impact Resistant, Splash Proof, Water Resistant, Drop Resistant

Description

Material Rubber, Color Black, Includes AC Adaptor, Circle Cable Lock and Keys, Hardware, Charging Dock, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.