Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-LTMUH2E

  • Zoro # G512482117


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Features
Base Rotates 135 Degrees , Elbow Joint Tilts 180 Degrees , Interior Cable Routing, Landscape and Portrait Viewing, Universal Locking Mount, VESA Plate Rotates 90 Degrees
Fits Screen Size
32 in
Includes
(2) Keys, (4) Foam Pads, Allen Key, Articulated Arm With C-Clamp Mounting System, Assembly Hardware, Security Bracket, VESA Plate (3 in x 3 in to 4 in x 4 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-LTMUH2E
Zoro #
G512482117
UPC #
656777020002
Country of Origin
China

Dimensions

Fits Screen Size
32 in
Height Adjustable
Yes
Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
17 in

Details

Color
Black
Material
Metal
Item
Tabletop Stand
Features
Base Rotates 135 Degrees , Elbow Joint Tilts 180 Degrees , Interior Cable Routing, Landscape and Portrait Viewing, Universal Locking Mount, VESA Plate Rotates 90 Degrees
Includes
(2) Keys, (4) Foam Pads, Allen Key, Articulated Arm With C-Clamp Mounting System, Assembly Hardware, Security Bracket, VESA Plate (3 in x 3 in to 4 in x 4 in)
Mounting Pattern
7(5) 75, 100 x 100
VESA Mount Compatible
Yes
Maximum Load Capacity
19.80 lb
Device Supported
Monitor
Product Type
Tabletop Stand
Package Contents
(1) Articulated Arm with C-clamp mounting system, (1) VESA Plate, (1) Assembly Hardware
Durability
Scratch Resistant
Compatible Brand
VESA

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.