Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PARAFU

  • Zoro # G812482107


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Width
13.5 in
Height
50 in
Features
Interior Cable Routing, Tablet holder Rotates 360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARAFU
Zoro #
G812482107
UPC #
656777016449
Country of Origin
China

Dimensions

Width
13.5 in
Height
50 in
Overall Height
50 in
Fits Screen Size
11 in
Overall Width
16 in
Depth
16 in
Maximum Screen Size Supported
14 in

Details

Color
Black
Material
Metal
Item
Floor Stand
Features
Interior Cable Routing, Tablet holder Rotates 360 Degrees
Includes
(2) Keys, Hardware, Stand Body, Tablet Holder
Compatible Series
iPad 10th Gen, iPad Air 10.9 4th to 5th Gen, iPad Air 11 M2 (2024), iPad Pro 11 M4 (2024), Lenovo Tab K10, Samsung Tab S6 Lite
Product Type
Floor Stand
Package Contents
(1) Tablet Holder, (1) Stand Body, (2) Keys, (1) Set of Hardware
Compatible Brand
Apple
Standards
ADA Compliant

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.