Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PARAW

  • Zoro # G412482118


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Width
9.4 in
Height
12.1 in
Compatible With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARAW
Zoro #
G412482118
UPC #
656777016357
Country of Origin
China

Dimensions

Width
9.4 in
Height
12.1 in
Fits Screen Size
11 in
Overall Width
12 in
Overall Height
9 1/2 in
Depth
0.9 in
Maximum Screen Size Supported
11 in
Minimum Screen Size Supported
9.7 in

Details

Color
Black
Material
Metal
Compatible With
Item
Wall Mount Enclosure
Features
Portrait or Landscape Mounting
Includes
(2) Keys, Mounting Hardware, Adapter, Enclosure
Compatible Series
iPad 10th Gen, iPad Air 10.9 4th, iPad Air 10.9 5th, iPad Air 11 M2 (2024), iPad Pro 11 M4 (2024), Lenovo Tab K10, Samsung Tab S6 Lite
Package Contents
(1) Tablet Enclosure, (2) Keys, (1) Set of Mounting Hardware, (1) Set of Tablet Adapters
Product Type
Wall Mount Enclosure
Durability
Scratch Resistant
Number of Displays Supported
1
VESA Mount Compatible
Yes
Mounting Pattern
7(5) 75, 100 x 100
Mount Profile
Flush
Device Supported
iPad Air, Tablet, iPad Pro, iPad
Compatible Brand
Apple, Lenovo, Samsung

Description

Tablet Cases and Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.