Zoro Homepage

Tablet Cases and Holders

  • Mfr # PAD-PCGKM6

  • Zoro # G412482095


product price: $22.19
/ea

Key Features

Color
Black
Material
Plastic, Silicone
Width
6.7 in
Height
8.5 in
Compatible With
Apple - iPad Mini 6Apple - Pencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PCGKM6
Zoro #
G412482095
UPC #
656777022747
Country of Origin
China

Dimensions

Width
6.7 in
Height
8.5 in
Overall Height
8 13/64 in
Overall Width
3 in
Depth
0.8 in

Details

Color
Black
Material
Plastic, Silicone
Compatible With
Apple - iPad Mini 6Apple - Pencil
Item
Tablet Case
Compatible Brand
Apple
Product Type
Tablet Case
Features
360 Degrees Rotating Hand Grip, Fold Out Kickstand, Impact Resistant, Built-In Apple Pencil Holder (Pencil Not Included)
Compatible Series
iPad Mini 6th Gen
Case Type
Hard
Package Contents
Protective Case with Built-in 360° Rotatable Grip Kickstand for iPad Mini 6 Carry Strap
Rugged
Yes
Carrying Options
Carrying Strap, Hand Strap
Durability
Drop Resistant, Impact Resistant
Adjustable Strap
Yes

Description

Material Plastic, Silicone, Color Black, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.