
Tablet Cases and Holders
Mfr # PAD-TRP
Zoro # G312482102
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Width
22 in
Height
69 in
Compatible Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-TRP
Zoro #
G312482102
UPC #
656777018979
Country of Origin
China
Dimensions
Width
22 in
Height
69 in
Fits Screen Size
13 in
Overall Width
22 in
Overall Height
69 in
Height Adjustable
Yes
Maximum Screen Size Supported
13 in
Details
Color
Black
Material
Metal
Item
Floor Stand
Compatible Brand
Universal
Includes
(3) Locking Swivel Casters, Adapter Bundle, Gooseneck With Holder, Hardware, Rolling Tripod Stand, Storage Cradle, Travel bag
Compatible Series
Universal
Features
For Use With 7" to 13" Tablets
Product Type
Floor Stand
Package Contents
(1) Rolling tripod stand (3) Locking Swivel casters (1) Travel bag (1) Gooseneck with Holder 1 z Storage Cradle (1) Foam Adapter Bundle 1 z Set of Hardware
Assembly Required
Yes
Description
Tablet Cases and Holders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.