Cta Manufacturing Corp 12 Inch Long Feeler Gauge Set

  • Mfr # CMA311

  • Zoro # G704130383


product price: $55.49
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
CMA311
Zoro #
G704130383
UPC #
53001311002
Country of Origin
China

Description

CTA Tools A311 25-Blade Extra Long Feeler Gauge is designed for long reach applications, especially diesel. There are 25 removable blades, each 12 in. long, that have metric markings. Blade sizes are 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.019, 0.020, 0.021, 0.025, 0.027, 0.030 and 0.040 in. Whether tuning up your 68 Corvette or changing the oil on a John Deere tractor, CTA can supply you with the tools needed to do the job.

Features
  • Set Includes 25 Blades That Are 12 In. Long.
  • Blades Are Removable.
  • Designed for Long Reach Applications.
  • CTA Tools Offers One of the Widest Ranges of Professional Specialty Tools in the Market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material