CTA-9664 External Torx Plus Socket - EP24
- Mfr # CTA-9664
- Zoro # G204018709
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTA-9664
- Zoro #
- G204018709
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Socket
Description
Features
- New design services elliptical-shaped fasteners now found on many vehicle applications
- Standard Torx or ribe designs will not fit these fasteners
- Services Ford Super duty Bed liner Bolts
- Impact quality
- Price includes custom duties, freight charges and all applicable taxes
- Color: Black
- Dimension: 3.5" x 2" x 0.2"
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.