Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hand Socket 12-Point
- Mfr # 373212
- Zoro # G623580757
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373212
- Zoro #
- G623580757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 3/8 Inch Size 3/8 Inch Drive 12-Point High-Precision Durable Chrome Finish - 373212 Hand Socket This 3/8in drive, 3/8in 12-point hand socket is built for accurate fastener engagement and consistent fit. Its compact 28mm (1.1in) overall length helps when working in tighter spaces where longer sockets can be cumbersome. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, while permanently stamped size markings support quick identification during tool organization. Key Benefits 12-point socket design helps reduce slippage and fastener rounding during use. 3/8in drive with 3/8in size supports common hand socket applications. 28mm (1.1in) overall length improves access in compact working clearances. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings offer permanent, easy identification for faster tool selection. SKU 373212 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With ANSI-aligned construction, durable alloy steel, and corrosion-resistant chrome finish, it supports reliable everyday service work while keeping sizing clear and organization straightforward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.