Shop CTA TOOLS
See all product information
Create Account
CTA-1061 14 mm x 12 pt Spark Plug Socket with Swivel
- Mfr # CTA-1061
- Zoro # G103775581
product price:Â
$
43.25
/ea
Key Features
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTA-1061
- Zoro #
- G103775581
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Socket
- Number of Points
- 12
Description
Features
- Features a swivel square-drive to access spark plugs
- Applications include: BMW N54, N55, N63, Benz E90 plus some Minis and Infiniti's
- Rubber insert holds plug
- Size: 14 mm x 12 pt
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.