This item is Discontinued.

Ctr Steering Tie Rod End, CE0438 CE0438

Steering Tie Rod End, CE0438 (Discontinued)

  • Mfr # CE0438
  • Zoro # G205275361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE0438
Zoro #
G205275361
UPC #
889533004262
Country of Origin
Korea, Republic of

Dimensions

Length
4.92
Width
1.97
Height
3.35
Overall Width
1.97
Overall Length
4.92
Overall Height
3.35

Details

For Use With
1972-1979-Ford-Courier 4-1.8L; 1973-1974-Ford-Courier 4-1796-1.8L; 1979-1981-Ford-Courier 4-1989-2.0L; 1977-1980-Ford-Courier 4-2.3L; 1972-1976-Mazda-B1600 4-1586-1.6L; 1977-1978-Mazda-B1800 4-1796-1.8L; 1979-1980-Mazda-B2000 4-1970-2.0L; 1974-1977-Mazda-Rotary Pickup 2-1308-1.3L
Weight
0.78
Position
Outer

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.