Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ctr Steering Tie Rod End, CR0841 CR0841

Steering Tie Rod End, CR0841 (Discontinued)

  • Mfr # CR0841
  • Zoro # G605275640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR0841
Zoro #
G605275640
UPC #
889533079871
Country of Origin
Korea, Republic of

Dimensions

Length
10.63
Overall Width
1.77
Overall Height
2.13
Overall Length
10.63
Height
2.13
Width
1.77

Details

For Use With
2011-2017-Lexus-CT200h 4-1798-1.8L; 2010-2015-Toyota-Prius 4-1798-1.8L; 2012-2015-Toyota-Prius Plug-In 4-1798-1.8L
Weight
1.19
Position
Inner

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.