This item is Discontinued.

Ctr Suspension Control Arm Bushing, GV0238 GV0238

Suspension Control Arm Bushing, GV0238 (Discontinued)

  • Mfr # GV0238
  • Zoro # G105277007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV0238
Zoro #
G105277007
UPC #
889533016760
Country of Origin
Korea, Republic of

Dimensions

Overall Width
3.43
Overall Length
3.66
Overall Height
3.43
Height
3.43
Length
3.66
Width
3.43

Details

Position
Rear
For Use With
1992-1993-Acura-Integra 4-1678-1.7L; 1993-Acura-Integra 4-1834-1.8L; 1988-1995-Honda-Civic 4-1493-1.5L; 1989-1995-Honda-Civic 4-1588-1.6L; 1993-1995-Honda-Civic del Sol 4-1493-1.5L; 1994-1997-Honda-Civic del Sol 4-1588-1.6L; 1988-1991-Honda-CRX 4-1493-1.5L; 1989-1991-Honda-CRX 4-1588-1.6L
Weight
0.17

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.