This item is Discontinued.

Ctr Suspension Control Arm, CQ0030R CQ0030R

Suspension Control Arm, CQ0030R (Discontinued)

  • Mfr # CQ0030R
  • Zoro # G005277060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CQ0030R
Zoro #
G005277060
UPC #
889533025854
Country of Origin
Korea, Republic of

Dimensions

Length
19.45
Width
4.13
Height
15.98
Overall Length
19.45
Overall Width
4.13
Overall Height
15.98

Details

Weight
10.98
For Use With
2001-2004-Ford-Escape 4-1989-2.0L; 2002-2004-Ford-Escape 6-2968-3.0L; 2001-2004-Mazda-Tribute 4-1989-2.0L; 2002-2004-Mazda-Tribute 6-2968-3.0L
Position
Front Right

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.