Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0264R
Mfr # CQ0264R
Zoro # G705275014
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.2
- Width 2.95
- Height 16.22
- Weight 7.5
- For Use With 2007-2012-Nissan-Sentra 4-1997-2.0L; 2008-2012-Nissan-Sentra 4-2488-2.5L
Product Information
- Brand Ctr
- MFR # CQ0264R
- Zoro # G705275014
- UPC # 889533011963
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 15.2 |
Width | 2.95 |
Height | 16.22 |
Overall Width | 2.95 |
Overall Height | 16.22 |
Overall Length | 15.2 |
Details
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Intermediate Pipe, 45224 (45224)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- ZEROSTART Engine Heater - 400W 120V, 2.06in. Plug Ford (3100087)
- KFI KFI Assault-Series Motor End Cap (Black) (AS-CAPKIT)
- TERAFLEX JL/JLU FRONT CONTROL ARM SPORT BRACKET KIT (2.5-4.5IN LIFT) (1938125)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- FABTECH REPLACEMENT FT90069 UNIBALL (FTS98014)
- VAICO Control Arm Kit, V30-7471 (V30-7471)
- MOOG Suspension Control Arm and Ball Joint Assembly, RK622212 (RK622212)
- MOOG Steering Idler Arm, K6534HD (K6534HD)
- Ctr Control & Idler Arms