This item is Discontinued.

Ctr Suspension Strut Mount, GA0018 GA0018

Suspension Strut Mount, GA0018 (Discontinued)

  • Mfr # GA0018
  • Zoro # G605276531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA0018
Zoro #
G605276531
UPC #
889533042745
Country of Origin
Korea, Republic of

Dimensions

Length
6.69
Width
6.69
Height
3.54
Overall Width
6.69
Overall Height
3.54
Overall Length
6.69

Details

Weight
1.59
For Use With
2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2017-Hyundai-Santa Fe Sport 4-1998-2.0L; 2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2013-2019-Hyundai-Santa Fe XL 6-3342-3.3L
Position
Front

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.