This item is Discontinued.

Cubiculum Usa Concave Vertical 3-Panel Metal Wall Decor; Multi Color CU1361970

Concave Vertical 3-Panel Metal Wall Decor; Multi Color (Discontinued)

  • Mfr # CU1361970
  • Zoro # G803886655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU1361970
Zoro #
G803886655
UPC #
797410929945
Country of Origin
China

Description

Concave Vertical 3-Panel Metal Wall Decor

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Foiled and Lacquered 3 Panel Wall Hanging
  • Hangs Vertically & installation Hardware included
Specifications
  • Color: Multi Color
  • Collection: Concave
  • Material: Metal
  • Panel: 3
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.