This item is Discontinued.

Cui Inc DC to DC Converter, 12V DC to 5/ -5V DC, 1VA, 0 Hz PES1-S12-D5-M-TR

DC to DC Converter, 12V DC to 5/ -5V DC, 1VA, 0 Hz (Discontinued)

  • Mfr # PES1-S12-D5-M-TR
  • Zoro # G005826367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PES1-S12-D5-M-TR
Zoro #
G005826367
UPC #
-
Country of Origin
China

Dimensions

Height
7.25 mm
Width
8.3 mm
Depth
15.24 mm

Details

Item
DC to DC Converter
Converts
12V DC to 5/ -5V DC
VA Rating
1VA
Frequency
0 Hz

Description

Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 10.8~13.2 Vdc Input, 5 Vdc, 100 Ma, Dual Unregulated Output, Smt, T&R Pkg

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.