This item is Discontinued.

Cui Inc DC to DC Converter, 15V DC to 15V DC, 1VA, 0 Hz PES1-S15-S15-M-TR

DC to DC Converter, 15V DC to 15V DC, 1VA, 0 Hz (Discontinued)

  • Mfr # PES1-S15-S15-M-TR
  • Zoro # G905826252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PES1-S15-S15-M-TR
Zoro #
G905826252
UPC #
-
Country of Origin
China

Dimensions

Height
7.25 mm
Width
8.3 mm
Depth
12.7 mm

Details

Item
DC to DC Converter
Converts
15V DC to 15V DC
VA Rating
1VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.