This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 15V DC, 6VA, 0 Hz PQZ6-Q24-S15-D

DC to DC Converter, 24V DC to 15V DC, 6VA, 0 Hz (Discontinued)

  • Mfr # PQZ6-Q24-S15-D
  • Zoro # G005826770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQZ6-Q24-S15-D
Zoro #
G005826770
UPC #
-
Country of Origin
China

Dimensions

Height
0.425 in
Width
0.787 in
Depth
1.26 in

Details

Item
DC to DC Converter
Converts
24V DC to 15V DC
VA Rating
6VA
Frequency
0 Hz

Description

Isolated Dc/Dc Converters Dc-Dc Isolated, 6 W, 9~36 Vdc Input, 15 Vdc, 0.4 A, Single Regulated Output, Dip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.